Beli bosch bit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Socket Impact (Mata Sock Impact)Deskripsi:Made of high-strength chrome-molybdenum steel, it is impact-resistant and supports tough work. Anti-corrosion coating prevents rust. Thick and strong.Tightening bolts and nutsatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- BOSCH Bit Screwdriver PH2 3p (Mata Obeng)Deskripsi:Bit with excellent durability.For GTB18V cordless screwdriver, used by attaching to the bit folder.atribut:
- Dimensions (Length L x Width W x Height H) (mm): 6.35x25x6.35
- Mass (g): 16
- Overall Length (mm): 25
- Quantity: 3 pieces
- Tip Shape: (+)PH2
- Tip Size: PH2
- BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)Deskripsi:Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.atribut:
- Material: Titanium
- Finish Type: Black
- Shank type: Hex
- Cutting Angle: String 135 Degrees
- Dimensions (cm): 30x21x6
- Surface Recommendation: Metal
- BOSCH Bit Screwdriver PH2 10p (Mata Obeng)Deskripsi:Bit with excellent durability.For GTB18V cordless screwdriver, used by attaching to the bit folder.atribut:
- Dimensions (Length L x Width W x Height H) (mm): 6.35x25x6.35
- Mass (g): 55
- Overall Length (mm): 25
- Quantity: 10
- Tip Shape: (+)PH2
- Tip Size: PH2
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- WERA Bit Socket Set All Purpose (Set Kunci Sok)Deskripsi:These SAE socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. They come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.atribut:
- Bolt Clearance (inch): 1
- Container Features: Slim Fit
- Corrosion Resistant: Yes
- Drive Type: Hand
- Finish: Chrome
- Impact Rated: No
- Includes Deep Sockets: No
- Includes Socket Bits: No
- Includes Standard Sockets: Yes
- Includes Wrenches: No
- Insulated: No
- Locking: Yes
- Material: Alloy Steel
- Min. Arc Swing: 5°
- Non-Sparking: No
- Reversing: Yes
- Socket Shape: 6-Point
- TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Deskripsi:- High durable- Easy to use- Corrosion resistance
- TONE Socket Wrench Set (Set Kunci Sok)Deskripsi:Set Contents : [Socket 12 corners] 32, 36, 41, 46, 50, 55, 60, 65, 70, 75, 80, 85, ratchet head (572), sliding head (416), extension bar (612/150 mm, 613 / 400 mm), the cross bar (113)atribut:
- Plug Angle (mm): 25.4
- Wipro 3/4inch Impact Socket Set Metric (Set Kunci Sok)Deskripsi:Set Contents:- 19, 21, 22, 24, 27, 29, 30, 32, 35, 36, 38, 41, 46, 50MM- 1pc Impact L Handle 3/4inch- 1pc Impact Extension Bar 3/4inchx100mm- 1pc Impact Extension Bar 3/4inchx200mmatribut:
- Point: 6
- Plug Angle (inch): 3/4
- TEKIRO Socket Set Impact 3/4inch Iron (Set Kunci Sok)Deskripsi:TEKIRO 3/4" DR. IMPACT SOCKET SET 6 PT 17 PCS Merupakan socket set yang didesain praktis dan memiliki ukuran umum sangat ideal untuk melengkapi tools kit. Terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : CR-MOContent : 1 pc 3/4" DR. ratchet handle 20", 1pc 3/4" DR Impact extention bar 4", 1pc 3/4" DR. impact extention bar 10", 1pc DR. impact sliding T bar 10'', 13pcs1/2" DR. socket 21mm, 22mm, 23mm, 24mm, 27mm, 30mm, 32mm, 36mm, 38mm, 41mm, 46mm, 50mmBerfungsi untuk : membuka dan mengencangkan nut/bolt.Dimensi produk : 21mmx22mmx23mmatribut:
- Size (mm): 21-50
- Set Contents: 1pcs 3/4inch DR. Ratchet Handle 20inch, 3/4inch DR. Impact Extension Bar 4inch, \n1pcs 3/4inch DR. Impact Extension Bar 10inch, \n1pcs 3/4inch DR. Impact Sliding T Bar 20inch, 13pcs 1/2inch DR. Socket : 21, 22, 23, 24, 27, 30, 32, 36, 38, 41, 46, 50mm, 1pcs Metal Case
- BOSCH Screwdriver Bit Impact Pro Phillips (Mata Obeng)Deskripsi:PH PRO Impact untuk Pemasangan Sekrup yang TangguhButuh mata obeng Phillips untuk pekerjaan penyekrupan Anda berikutnya? Mata obeng yang tahan lama dan berkinerja baik dalam penggunaan tugas berat? Coba PH PRO Impact. Kami merancangnya untuk memiliki kekuatan dan ketahanan terhadap torsi tinggi.Mata Obeng PH PRO Impact adalah pilihan tepat bagi teknisi pemasangan yang mencari mata obeng tangguh untuk tugas berat. Mata obeng ini terbuat dari baja modifikasi yang diberi perlakuan panas untuk kekuatan dan ketahanan luar biasa terhadap torsi tinggi. Zona torsinya menyerap tegangan torsi di ujung mata obeng untuk memastikan mata obeng tidak patah. Mata obeng ini dilengkapi ring dengan kode warna yang menunjukkan jenis kepala dan tanda yang dicetak laser untuk membantu Anda memilih ukuran yang diperlukan.Isi set:1xPower bit PH1 1xPower bit PH2 1xPower bit PH3atribut:
- Dimension: PH1 / PH2 / PH3
- Length (mm): 55 / 55 / 55
- ALLEFIX Pemotong Dahan Ranting TeleskopikDeskripsi:- Tongkat gunting yang terbaut dari bahan stainless- Handle dari besi kuat dan nyaman digunakan- Tongkat bisa dipanjangkan hingga 3 meter dan bisa dipendekan sesuai dengan kebutuhan- Bilah pisau tajam dan solid- Ratio sudut dan lebar area potong sampai 7cm- Tongkat serbaguna cocok untuk petik buah-buahan yang tinggi, tanpa perlu memanjat pohon- Gergaji pemangkasan cabang ranting dahan yang tinggi- Jenis tongkat telescopic yang bisa diatur panjangnya- Terdapat pengontrol gunting atau capitan dari bawah jadi efisien saat mengguntingatribut:
- Maximum Length (mm): 3000
- Minimum Length (mm): 1500
- BAHCO 10PC impact socket setatribut:
- Trusco Part No.: 813-2452
- Phoenix Contact DC/DC Converter, Protective CoatingDeskripsi:Primary-switched QUINT DC/DC converter with wide range input for DIN rail mounting with SFB (selective fuse breaking) technology, input: 96 - 110 V DC, output: 24 V DC/10 A
- Kennedy Deep Impact Socket 3/4inch Square Drive (Mata Sock Impact)Deskripsi:Available in a range of sizes and specifications, this range of 3/4" drive deep impact sockets are designed for turning nuts onto bolts. Manufactured from chrome molybdenum alloy steel with a black oxidised finish, each socket is clearly marked making it easy to identify for a quicker selection. Highly versatile and an essential component of a complete tool kit. Features and Benefits- Manufactured by a chrome molybdenum steel making for a robust product- Available in a variety of sizes and specifications to suit your specific applications- Black oxide finish further protects the product against corrosion and wear and tear- Laser-etched sizing allows for easy selection of the correct componentTypical Applications- DIY- Automotive- Engineering- Constructionatribut:
- Overall Length (mm): 90
- Size System: Metric
- Socket Depth: Deep
- Socket Type: Impact Socket
- Drive Size (inch): 3/4
- Drive Type: Square
Daftar Harga bosch bit Terbaru October 2026
| BOSCH Socket Impact (Mata Sock Impact) | Rp819.900 |
| BOSCH Bit Screwdriver PH2 3p (Mata Obeng) | Rp95.900 |
| BOSCH Insert Bit Screwdriver (Mata Obeng) | Rp46.900 |
| BOSCH Bit Screwdriver Set (Mata Obeng) | Rp319.900 |
| BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas) | Rp699.900 |
| BOSCH Bit Screwdriver PH2 10p (Mata Obeng) | Rp149.900 |
| MILWAUKEE Impact Socket Set (Mata Sok Impact) | Rp439.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp299.900 |
| PIN Scissor Cut Thread (Gunting) | Rp14.900 |
| WERA Bit Socket Set All Purpose (Set Kunci Sok) | Rp3.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/nmP114227850-1.jpg)
/j9P114219693-1.jpg)
/osP111572892-1.jpg)
/lwP106651788-1.jpg)
/jhP109121701-1.jpg)
/i9P114219657-1.jpg)
/gsP107288604-11.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)
/c3P107655435-1.jpg)
/cnP109688455-6.jpg)
/8pP101000313-5.jpg)
/P102179178-1.jpg)
/6dP108518229-1.jpg)
/qbP101003947-2.jpg)
/n3P114358831-1.jpg)
/m3P104574795-14.jpg)



/j6P106323690-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)